1.5 gpm 3-Hole Arc Deck Mount Kitchen Sink Centerset Faucet with 12 in. Arc Tube Spout and Double Wristblade Handle in Polished Chrome

Part #ELK810AT12T4  |  Item #2907627  |  Manufacturer Part #LK810AT12T4

$162.50 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Foodservice

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Hot Ceramic

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: Male NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 6-13/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Wristblade

Height: 6-13/16 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 12-15/32 in

Material: Chrome Plated Brass

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Side Spray: No

Spout Height: 3-13/16 in

Spout Reach: 12 in

Spout Type: Arc

Style: Traditional

Trim Only: No

WaterSense Labeled: No

Width: 16 in