DESCRIPTION

  • Brushed satin finish
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 2".
  • Full undercoating
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • MADE IN THE USA: This Elkay product is proudly made in the USA.

Elkay Gourmet Celebrity® 15 X 15 In. Single Bowl Top Mount Bar Sink

EBCR15

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 10 in x 6-1/8 in
CSA Certified
CSA B45.4
Collection
Gourmet Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
6-1/8 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
1 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
15 in x 15 in
Package Quantity
1
Side Spray
No
Thickness
0.0351 in

Starting at
$233.7
EACH
  • QUANTITY