DESCRIPTION

  • Bowl Size: 12" x 12" x 7 1/8"
  • Bright satin finish
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • Countertop mounting clips included
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • Pacemaker

Elkay Gourmet Pacemaker® 15 x 17-1/2 in. Single Bowl Top Mount Sink

EPSR1517

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 12 in x 7-1/8 in
CSA Certified
CSA B45.4
Capacity
4 gal
Collection
Gourmet Pacemaker®
Color Finish
Brilliant Satin
Color Finish Category
Stainless Steel
Depth
7-1/4 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
15 in x 17-1/2 in
Package Quantity
1
Side Spray
No
Sink Size Range
Less than 20 in
Thickness
0.0351 in

Starting at
$369.0
EACH
  • QUANTITY