DESCRIPTION

  • Bowl depth: 5-1/2"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Fully undercoated
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® 15 X 20 In. Singlebowl ADA Sink Stainless Steel

ELRAD1720

Faucet Installation:

3 or 4 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 14 in x 5-3/8 in
CSA Certified
CSA B45.4
Capacity
4.2 gal
Collection
Gourmet®
Color Finish
Lustrous Satin
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 or 4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
17 in x 20 in x 5-1/2 in
Package Quantity
1
Side Spray
No
Thickness
0.0461 in

Starting at
$625.66
EACH
  • QUANTITY