DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

Elkay 16-11/16 x 10 in. Bottom Grid

ELKWOBG1118SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Multi-Family, Residential
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-1/8 in
Length
16-11/16 in
Material
Stainless Steel
Origin
Global
Package Quantity
1
Side Spray
No
Width
10 in

Starting at
$122.98
EACH
  • QUANTITY