DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay The Mystic® 16-3/8 x 16-3/8 x 7 in. Single-Bowl Bar Sink

EEGUH16FB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 14 in x 7 in
CSA Certified
CSA B45.4
Collection
The Mystic®
Color Finish
Soft Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
16-3/8 in x 16-3/8 in
Shape
Round

Starting at
$296.02
EACH
  • QUANTITY