DESCRIPTION

  • Built for sustainability: manufactured from the finest hardwoods grown in a sustainable manner
  • Custom sized: designed to fit into place in specific Elkay sinks or countertop openings
  • Made in the USA

Elkay 16-5/8 in. Cutting Board

ELKCBF2115HW

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Dishwasher Safe
No
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
20-1/2 in
Material
Hardwood
Width
16-5/8 in

Starting at
Call for Pricing
  • QUANTITY