Elkay

16-7/8 x 11-1/4 in. Maple Cutting Board

Part #ELKCBF1116HW  |  Manufacturer Part #LKCBF1116HW

Length:

16-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Custom Sized: Designed to fit into place in specific Elkay sinks or countertop openings.
  • Built for sustainability: Manufactured from the finest hardwoods grown in a sustainable manner.
  • Made in the USA
  • Convenient: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • Increase Functionality: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • About Elkay: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.

Specifications

ADA Compliant: No

Height: 1 in

Length: 16-7/8 in

Material: Hardwood

Origin: Domestic

Side Spray: No

Thickness: 1 in

Width: 11-1/4 in