DESCRIPTION

Elkay Rigidbilt® 16 ga Service Sink

ERNSF81182

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
18 in x 24 in x 12-3/4 in
CSA Certified
CSA B45.4
Collection
Rigidbilt®
Color Finish
Buffed Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
16
Installation Type
Floor Mount
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 2
Number Of Bowls
1
Overall Sink Size
27 in x 29-3/4 in x 12-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY