DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great

Elkay Crosstown™ 16 x 11 in. Grid

EGFOBG1217SS

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Elkay Crosstown Bowl Size: 12 in x 17 in
Collection
Crosstown™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
11/16 in
Length
16 in
Material
Stainless Steel
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$64.5
EACH
  • QUANTITY