DESCRIPTION

  • Allows flexible installation location of refrigeration up to 15' from dispensing location
  • Converts any drinking fountain into a water cooler
  • Fully enclosed for safe mounting anywhere
  • High-performance compressor and insulation greatly reduce energy consumption
  • Ideal for permanently wired applications
  • Rated for indoor use

Elkay 17-1/8 in. 115V Fountain Chiller

EECH8GRN

Flow Rate:

8 gph

SPECIFICATIONS

ADA Compliant
No
AMP
4.5
ASME Specifications
ASME A112.19.3
CSA Certified
CSA C22.2 No. 120
Flow Rate
8 gph
Height
17-1/8 in
Lead Law Compliant
Yes
Length
13-1/4 in
Material
Galvanized Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
260
Width
10-1/4 in

Starting at
$1169.28
EACH
  • QUANTITY