DESCRIPTION

  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning
  • Specially designed feet protect sink bottom to keep it looking great
  • Stainless steel construction

Elkay 17-3/16 x 19-1/16 in. Bottom Sink Grid

ELKWOBG2118SS

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Stainless Steel
Color Finish Category
Stainless Steel
Height
1 in
Length
17-3/16 in
Material
Stainless Steel
Width
19-1/8 in

Starting at
$165.98
EACH
  • QUANTITY