DESCRIPTION

Elkay 17-3/4 in. Mounting Box

EMB24

Height:

31-3/4 in

SPECIFICATIONS

ADA Compliant
No
Height
31-3/4 in
Installation Type
Wall Mount
Length
17-3/4 in
Material
Galvanized Steel
Width
4 in

Starting at
$175.87
EACH
  • QUANTITY