DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Double bowl
  • Gauge: 18
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound Guard® sound deadening

Elkay Gourmet® 17 in. 2-Bowl Stainless Steel Undermount Kitchen Sink

EEAQDUHF3523L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-7/16 in x 18-9/16 in x 8-3/4 in
CSA Certified
CSA B45.4
Collection
Gourmet®
Color Finish
Bright Satin
Color Finish Category
Stainless Steel
Depth
8-3/4 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
34-5/8 in x 23-1/6 in
Right Bowl Size
17 in x 18-9/16 in x 8-3/4 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY