• Cart

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Heavy duty Sound Guard® insulation
  • Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet Pacemaker® 17 x 16 in. Single Bowl Sink

EPSR1716

Faucet Installation:

2 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 10 in x 7-1/8 in
CSA Certified
CSA B45.4
Capacity
3.9 gal
Center Size
4 in
Collection
Gourmet Pacemaker®
Color Finish
Bright Satin
Color Finish Category
Stainless Steel
Depth
7-1/4 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
17 in x 16 in
Package Quantity
1
Side Spray
No
Sink Size Range
Less than 20 in
Thickness
0.0351 in

Starting at
$382.94
EACH
  • QUANTITY