DESCRIPTION

  • Easy to clean and sanitize.
  • Full length sanitary backsplash has a 45 degree slope to resist dirt and grime accumulation
  • Full length sanitary backsplash has a 45° slope to resist dirt and grime accumulation
  • Furnished with hanger and integral stainless steel support brackets.
  • Gauge of Metal: 18; stainless steel
  • High capacity 6" deep bowl
  • Sink Size: 16 3/4" x 15 1/2"

Elkay 17 x 16 in. Stainless Steel Hand Wash Sink Only

ECHS1716

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Hand Wash, Scrub
Bowl Size Single Or Left
12 in x 9-1/4 in x 6 in
CSA Certified
CSA B45.4
Color Finish
Buffed Satin
Color Finish Category
Stainless Steel
Depth
13 in
Drain Location
Center
Drain Opening
2-1/2 in
Faucet Installation
1 Hole
Gauge
20
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 2
Number Of Bowls
1
Origin
Global
Overall Sink Size
16-3/4 in x 15-1/2 in
Package Quantity
1
Side Spray
No

Starting at
$642.42
EACH
  • QUANTITY