DESCRIPTION

  • Bowl Depth: 10 in
  • Bowl size: 13 1/2" X 16" X 10 1/8"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustrous satin finish
  • Optional accessories: Cutting board: CB1613, CB1713, CBR1316, CBS1316; Drain: LK35, LK99 or LKKDT35
  • Sound Guard® undercoating
  • This Elkay product is proudly made in the USA.

Elkay Gourmet® 17 x 22 in.. Single Bowl Top Mount

EDLR1722103

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 10 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
17 in x 22 in
Sink Size Range
Less than 20 in

Starting at
$740.46
EACH
  • QUANTITY