DESCRIPTION

  • Bowl size: 16" X 16" X 7 7/8"
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Lustrous satin finish
  • Optional accessories: Cutting board: CB1713, CBS1316; Drain: LK35, LK99 or LKKDT35
  • Sound Guard® undercoating

Elkay Harmony™ 18-1/2 x 18-1/2 Single Bow Under-Mount Sink

EELUH1616

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 16 in x 7-7/8 in
CSA Certified
CSA B45.4
Capacity
8.2 gal
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
18-1/2 in x 18-1/2 in
Package Quantity
1
Side Spray
No
Thickness
0.0460 in

Starting at
$475.6
EACH
  • QUANTITY