DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • One-piece back panel eliminates unsightly seams
  • Rated for indoor or outdoor use
  • Rated for indoor or outdoor use.
  • Stainless steel finish is corrosion resistant and attractive

Elkay SwirlFlo® 18 ga. ADA Wall- Mount Single Fountain

EEDFPB114C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CSA Certified
CSA B45.4
Collection
SwirlFlo®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-3/8 in
Gauge
18
Height
8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
14 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
Width
18-3/8 in

Starting at
$1428.0
EACH
  • QUANTITY