DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • One-piece back panel eliminates unsightly seams
  • Rated for indoor or outdoor use
  • Rated for indoor or outdoor use.
  • Stainless steel finish is corrosion resistant and attractive

Elkay 18 ga. ADA Wall- Mount Single Level Drinking Fountain

EEDFPBM114K

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
11-5/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
14 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
Width
18-3/8 in

Starting at
Call for Pricing
  • QUANTITY