DESCRIPTION

  • Assembled in the USA
  • Contoured basin minimizes splashing
  • Includes LKD2439C faucet, LK1141A bubbler, LK8 strainer, LK35 drain
  • Includes faucet, bubbler and strainer
  • KIT INCLUDES: One LKD2439C faucet, one LK1141A bubbler, one LK35 strainer, one LK8 drain fitting.
  • Premium, 18 gauge, type 304 stainless steel construction
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Lustertone® 18 Gauge 2-Bowl Classroom Sink

EDRKAD371755RC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Application
Classroom
Bowl Size Single Or Left
16 in x 11-1/2 in x 5-3/8 in
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2, CSA B45.4
Capacity
5.4 gal
Center Bowl Size
9-1/4 in x 12 in x 3-1/2 in
Center Size
8 in
Collection
Lustertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
Installation Type
Sink Kits, Top Mount
Material
Stainless Steel
Material Type
304
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
2
Overall Sink Size
37-1/4 in x 17 in
Package Quantity
1
Right Bowl Size
9-1/4 in x 12 in x 3-1/2 in
Side Spray
No
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY