DESCRIPTION

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • One-piece back panel eliminates unsightly seams
  • Rated for indoor or outdoor use
  • Rated for indoor or outdoor use.
  • Stainless steel finish is corrosion resistant and attractive

Elkay SwirlFlo® 18 Gauge ADA Bi-Level Reversed Drinking Fountain

EEDFPBM117RAC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
SwirlFlo®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-3/8 in
Height
21-15/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
38-1/2 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Self Contained Refrigerant
No
UL Listed
Yes
Width
19 in

Starting at
$2602.32
EACH
  • QUANTITY