DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • INCLUDES: LKF293 overflow Assembly.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.

Elkay Harmony™ 18 x 14 in. Single Bolw Under-Mount Sink

EELUH1511

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
15-1/2 in x 11-3/8 in x 6 in
CSA Certified
CSA B45.4
Capacity
2.3 gal
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
18 in x 14 in
Package Quantity
1
Side Spray
No
Thickness
0.0460 in

Starting at
$604.34
EACH
  • QUANTITY