18 x 24 in. 300 Stainless Steel Underbar Corner Drainboard

You last purchased this on
 
Elkay

18 x 24 in. 300 Stainless Steel Underbar Corner Drainboard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

18 x 24 in. 300 Stainless Steel Underbar Corner Drainboard

  • Fast #
  • Part #EUBDBRC18X24X
  • Item #7368005
  • Manufacturer Part #UB-DBRC18X24X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
36 in
Length:
18 in
Material:
Stainless Steel
Material Type:
300
Origin:
Global
Product Type:
Drainboard
Width:
24 in