18X17 0 Hole Single Band Wall Mount Lavatory SINK Stainless Steel

Part #EELV18170  |  Item #1679791  |  Manufacturer Part #ELV18170

$1,143.75 EACH

Type:

EELV18170
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 18-gauge, Type 304 stainless steel.
  • Anti-splash rim.
  • 5-1/2" high backsplash.
  • 2" wide apron.
  • Exposed surfaces blended by hand to a uniform lustrous satin finish.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • 1-5/8" drain opening.
  • Furnished with stainless steel wall support brackets.
  • Product is ADA compliant when properly installed.

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A117.1

Application: Lavatory

Basin Depth: 5-91/500 in

Basin Length: 13 in

Basin Width: 10-1/8 in

Color Finish: Buffed Satin

Color Finish Category: Stainless Steel

Depth: 5-13/16 in

Drain Diameter: 1-5/8 in

Drain Location: Rear Center

Drain Opening: 1-1/2 in

Faucet Included: No

Gauge: 18

Height: 15 in

Length: 18 in

Material: Stainless Steel

Material Type: 304

NSF Certified: Yes

NSF Specifications: NSF 2

Number Of Bowls: 1

Origin: Domestic

Overall Sink Size: 18 in x 17-1/16 in

Overflow Included Yes or No: No

Pedestal Only - FEI: No

Side Spray: No

Sink Bowl Size: 13-5/8 in x 10-1/8 in x 5-13/16 in

Sink Depth: 5-13/16 in

Sink Installation Type: Wall Mount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Thickness: 0.0461 in

Type: EELV18170

Vessel Only - FEI: No

Width: 17-1/16 in