DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Faucet drilling: 3-hole
  • Fully undercoated
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Minimum cabinet size: 24"
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.

Elkay Gourmet Pacemaker® 19-1/2 x 19 in. Single Bowl Top Mount Quick-Clip Sink

EPSRADQ191955L3

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Classroom
Bowl Size Single Or Left
16 in x 13-1/2 in x 5-1/2 in
CSA Certified
CSA B45.4
Collection
Gourmet Pacemaker®
Color Finish
Brilliant Satin
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Left
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
19-1/2 in x 19 in
Sink Size Range
Less than 20 in

Starting at
$413.86
EACH
  • QUANTITY