DESCRIPTION

  • Bowl depth: 7-5/8"
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® 19-1/2 x 22 in. Single Bowl Top Mount Sink

ELR20223

Faucet Installation:

3 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
16 in x 16 in x 7-1/2 in
CSA Certified
CSA B45.4
Capacity
7.8 gal
Center Size
8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
19-1/2 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
Less than 20 in
Thickness
0.0461 in

Starting at
$662.56
EACH
  • QUANTITY