2-1/2 in. Screw and Lug 12 Pack
2-1/2 in. Screw and Lug 12 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with "J" channel sinks
- For countertops up to 2" thick
- Set of 12 screws and clamps
Specifications
- Application:
- Foodservice
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- No. 4
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Number of Bowls:
- 3
- Origin:
- Domestic
- Package Quantity:
- Pack of 12
- Product Type:
- Replacement Part
- Side Spray:
- No
- Weight:
- 0.42 lb