DESCRIPTION

  • Dual lever
  • Holes: 1
  • Satin Stainless Steel

Elkay Ella™ 2.2 gpm 2-Handle Wall Mount Pot Filler 360° Swivel Double Jointed IPS Connection

ELK7757

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Application
Residential
Collection
Ella™
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Reach
21 in
Spout Swivel
360°
Spout Type
Double Jointed

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY