DESCRIPTION

  • Flow regulator installed: 1.5 gpm
  • Includes additonal flow regulator: 2.2 gpm
  • Low flow
  • Solid brass construction
  • Spout swing restriction pin

Elkay 2.2 gpm 2-Wristblade Handle Deck Mount Faucet

ELK406GN04T4

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
6-3/16 in
Spout Reach
4 in
WaterSense Labeled
No

Starting at
$229.44
EACH
  • QUANTITY