DESCRIPTION

  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.
  • Flow regulator installed: 1.5 gpm
  • Includes additional flow regulator: 2.2 gpm
  • Low flow
  • SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
  • Solid brass construction
  • Spout swing restriction pin

Elkay 2.2 gpm Double Lever Handle Deckmount Commercial Faucet

ELK406GN04L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
GSA Approved
No
Handle Type
Lever
Height
10-7/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Chrome Plated Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
8-13/16 in
Spout Reach
4 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

Starting at
$232.33
EACH
  • QUANTITY