DESCRIPTION

  • 1/2" ADJUSTABLE INLETS WITH INTEGRAL STOPS: Adjustable water inlets with shutoffs that stop water flow at the faucet for easy maintenance.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • Adjustable inlets with integral stops: 1/2"
  • Low flow
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • Solid brass construction

Elkay 2.2 gpm Double Lever Handle Wall Mount Commercial Swing Faucet

ELK940DS20T4S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
4 in
Spout Reach
19-1/2 in
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY