DESCRIPTION

  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
  • Ceramic disc cartridge
  • Flow Rate: 2.2 GPM
  • Lever handle
  • One or two hole installation
  • Spout height: 13 3/4"
  • Spout reach: 8"

Elkay Allure 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet with Sidespray with 1/2 in. Compression Connection

ELK7922SSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Allure
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Material
Stainless Steel
Handle Type
Lever
Height
14-1/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
4-1/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Origin
Global
Package Quantity
1
Side Spray
Yes
Spout Height
7-3/4 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
9 in

Starting at
$642.6
EACH
  • QUANTITY