DESCRIPTION

Elkay 2.5 gpm 7 in. Concealed Deck Kitchen Faucet

ELKD2439BH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Application
Commercial
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
11 in
Spout Reach
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY