DESCRIPTION

  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • Handle length: 4"
  • LOW FLOW: Includes water-saving features.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge

Elkay 2.5 gpm 3-Hole Double Lever Handle Kitchen Faucet

ELKD2432BHC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Height
15-3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
12-1/8 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No
Width
7-1/4 in

Starting at
$678.41
EACH
  • QUANTITY