DESCRIPTION

  • Stainless steel tailpiece: 1-1/2" x 4"

Elkay 2 Basket Strainer

ELK36

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Chrome
Color Finish Category
Chromes
Height
6-7/16 in
Length
2-7/8 in
Material
Nickel Plated Brass, Stainless Steel
Strainer Size
2 in

Starting at
$68.8
EACH
  • QUANTITY