DESCRIPTION

  • 18 gauge
  • Bowl size: 16'' X 16'' X 6 1/2''
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Holes: 3
  • Lustrous satin finish
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Lustertone® 2-Bowl Kitchen Sink

ELRAD372265

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 16 in x 6-3/8 in
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Lustertone®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
37 in x 22 in
Right Bowl Size
16 in x 16 in x 6-3/8 in
Sink Size Range
Greater than 35 in

Starting at
Call for Pricing
  • QUANTITY