• Cart

DESCRIPTION

  • Aqua Divide: low center divider allows pan handles to extend over center and makes it easy to wash large items over both bowls
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Easy to clean and stain resistant: washes clean with soapy water
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • Hygiene protection: ultrafine, nonporous structure means food and liquid won't stick to surface, which prevents the spreading of bacteria
  • Impact, heat and scratch resistant: molded from fine quartz sand to resist banging, chipping and scratches
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.

Elkay Quartz Classic® 2-Bowl Self-rimming or Drop-in Kitchen Sink (Less Hole)

EELGH3322R0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
17-3/16 in x 19-5/16 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
19.5 gal
Center Bowl Size
13-123/100 in x 16-127/200 in x 10 in
Collection
Quartz Classic®
Color Finish
Mocha
Color Finish Category
Browns
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Material Type
Quartz
Number Of Bowls
2
Origin
Global
Overall Sink Size
33 in x 22 in
Right Bowl Size
13-1/8 in x 16-5/8 in x 10 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in

Starting at
$537.92
EACH
  • QUANTITY