DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowls are recessed 3/16" below outside edge of sink
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Drain opening: 3 1/2"
  • Left & right bowl: 16"×16"×7 1/2"
  • Lustertone® satin finish
  • Minimum cabinet size: 42"
  • Underside of sink is fully undercoated

Elkay Gourmet® 2-Bowl Stainless Steel 2-Bowl Top Mount Kitchen Sink

ELR37224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 16 in x 7-1/2 in
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Gourmet®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
37 in x 22 in
Right Bowl Size
16 in x 16 in x 7-1/2 in
Sink Size Range
Greater than 35 in

Starting at
Call for Pricing
  • QUANTITY