DESCRIPTION

  • Brushed satin finish
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • Countertop mounting clips included
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • MADE IN THE USA: This Elkay product is proudly made in the USA.

Elkay Gourmet Celebrity® 2-Bowl Stainless Steel Kitchen Sink

ECR3321

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 15-3/4 in x 6-7/8 in
CSA Certified
CSA B45.4
Center Bowl Size
14 in x 15-3/4 in x 6-3/4 in
Center Size
8 in
Collection
Gourmet Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
6-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
33 in x 21-1/4 in
Package Quantity
1
Right Bowl Size
14 in x 15-3/4 in x 6-3/4 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0351 in

Starting at
$432.96
EACH
  • QUANTITY