DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowls are recessed 3/16" below outside edge of sink
  • Drain opening: 3 1/2"
  • Left bowl: 14"×18"×8"
  • Lustertone® satin finish
  • Minimum cabinet size: 36"
  • Right bowl: 13 1/2"×16"×8"
  • Underside of sink is fully protected by heavy duty Sound Guard™ undercoating

Elkay Lustertone® 2-Bowl Stainless Steel Kitchen Sink

ELR250

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 18 in x 7-3/4 in
CSA Certified
CSA B45.4
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14 in x 18 in x 7-3/4 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY