DESCRIPTION

  • 13/4" radius coved corners
  • Ada Compliant
  • Bowl size: 11 1/2" x 16"
  • Double bowl
  • Drain opening: 3 1/2"
  • Eighteen gauge, type 304 Nickel bearing Stainless Steel
  • Lustrous satin finish
  • Minimum cabinet size: 36"
  • Underside is fully undercoated

Elkay Lustertone® 2-Bowl Stainless Steel Kitchen Sink

ELRAD292255

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
11-1/2 in x 16 in x 5-3/8 in
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Lustertone®
Color Finish
Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
29 in x 22 in x 5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$993.84
EACH
  • QUANTITY