DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® 2-Bowl Stainless Steel Kitchen Sink

ELRAD332265

Faucet Installation:

4 Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 6-1/8 in
CSA Certified
CSA B45.4
Center Size
12 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
13-1/2 in x 16 in x 6-1/8 in
Sink Size Range
31 in - 35 in

Starting at
$1076.66
EACH
  • QUANTITY