DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 13 1/2"×16"×7 5/8"
  • Double bowl
  • Drain opening: 3 1/2"
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Optional accessories:Cutting board: CB1613, CB1713, CBR1316, CBS1316
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Underside is fully undercoated

Elkay Lustertone® 2-Bowl Stainless Steel Kitchen Sink with Right Hand Drainboard

EILR4822L

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 7-1/2 in
CSA Certified
CSA B45.4
Capacity
13.2 gal
Center Bowl Size
13-1/2 in x 16 in x 7-1/2 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
48 in x 22 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 7-1/2 in
Side Spray
No
Sink Size Range
Greater than 35 in
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY