DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Left bowl size: 11 1/2" X 15" X 8"
  • Optional accessories: Cutting board: CB1713 (large bowl); Drain: LK35, LK99 or LKKDT35
  • Right bowl size: 16" X 17 1/2"
  • Right bowl size: 16" X 17 1/2" X 8"
  • Sound Guard® undercoating

Elkay Harmony™ 2-Bowl Stainless Steel Left Hand Undermount Kitchen Sink

EEGUH3119L

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
11-1/2 in x 15 in x 8 in
CSA Certified
CSA B45.4
Collection
Harmony™
Color Finish
Soft Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
31-1/4 in x 20 in
Right Bowl Size
16 in x 17-1/2 in x 8 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY