DESCRIPTION

  • Full spray sound deadening
  • Gauge: 18
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sink size: 37-1/4" x 17"
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Lustertone® 2-Bowl Stainless Steel Top Mount Sink

EDRKAD371755L

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Classroom
Bowl Size Single Or Left
9-1/4 in x 12 in x 3-1/2 in
CSA Certified
CSA B45.4
Capacity
5.4 gal
Center Bowl Size
16 in x 11-1/2 in x 5-3/8 in
Collection
Lustertone®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
37-1/4 in x 17 in
Package Quantity
1
Right Bowl Size
16 in x 11-1/2 in x 5-3/8 in
Side Spray
No
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY