DESCRIPTION

  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • Includes ELUH3120RPD sink, LKWOBG1418SS bottom grid, 2 LKPD1 Perfect Drain strainer assemblies
  • KIT INCLUDES: ELUH3120RPD sink, one LKWOBG1418SS bottom grid, two LKPD1 Perfect Drains and Strainers.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.

Elkay Gourmet® 2-Bowl Stainless Steel Undermount Kitchen Sink

EELUH3120RPDBG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 18 in x 7-7/8 in
CSA Certified
CSA B45.4
Capacity
17.2 gal
Center Bowl Size
13-1/2 in x 16 in x 9-7/8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
9-7/8 in
Drain Location
Rear Center
Drain Opening
3-3/8 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
31-1/4 in x 20-1/2 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 9-7/8 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

Starting at
$1025.0
EACH
  • QUANTITY