DESCRIPTION

  • ADA compliant when properly installed
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Lustertone® 2-Bowl Stainless Steel Undermount Kitchen Sink

EELUHAD361855

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 16 in x 5-3/8 in
CSA Certified
CSA B45.4
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Overall Sink Size
35-3/4 in x 18-1/2 in
Right Bowl Size
16 in x 16 in x 5-3/8 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY