DESCRIPTION

  • Bowl depth: 5-1/2"
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Satin finish

Elkay Gourmet® 2-Bowl Stainless Steel Undermount Kitchen Sink with Rear Center Drain

EELUHAD321655

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Commercial
Bowl Size Single Or Left
14 in x 14 in x 5-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
8.4 gal
Center Bowl Size
14 in x 14 in x 5-3/8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
31-3/4 in x 16-1/2 in
Package Quantity
1
Right Bowl Size
14 in x 14 in x 5-3/8 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

Starting at
$899.54
EACH
  • QUANTITY