DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • INCLUDES: Two LKPD1 Perfect Drains and Strainers.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • Ultra thin edge reduces barrier between sink and countertop

Elkay Harmony™ 2-Bowl Stainless Steel Universal Mount Kitchen Sink

ELKHSR2509RPD

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
18 in x 18-1/2 in x 9 in
CSA Certified
CSA B45.4
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-3/8 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Dual Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
11 in x 17-11/16 in x 9 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY